Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB1916021

MPN #: 53375

TrippNT™ Deluxe Medical Cart with Clear Sliding Door, 23"W x 19"D x 35"H, Global Blue

Product Description
TrippNT's Core DX Cart with Global Blue Drawers and Sliding Door organizes, stores, and secures supplies. It offers 3 total locking drawers, 4 shelves, 2 dispensing shelves, and bulk storage with a sliding clear door. Its built-in handles are ergonomic and easy to grab and the sliding door offers a smaller usage footprint. It is constructed from a corrosion-resistant non-metal rust proof polymer with robust 4-inch twin wheel casters capable of easily navigating elevator gaps and uneven surfaces. Available in 13 color variants. Ships fully assembled.

Features:
  • 2 Locking & 2 Swivel 4in Twin Wheel Casters, 3 Total Locking Drawers, 6 Side Shelves, Locking Bulk Storage with Sliding Drawer
  • Built-in Easy to Grab Handles
  • Corrosion-Resistant, Non-Metal HDPE Construction
  • Organizes, Stores, and Secures Supplies
  • 100% Total Replacement Lifetime Guarantee/Made in USA
  • Formerly TrippNT Item No. 51173
PRICE
$1,669.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35-5/8 in
Width19 in
Depth19-1/2
Height22-7/8 in
Weight65 lbs
Wheel Diameter3 in
Drawer Dimensions11-3/8 x 4-1/2 x 15-3/8 WHD

Product Details

Assembly RequiredNo
Lock TypeLock Hafele Body Zinc Plated 22MM SYMO
TypeGeneral Purpose Supply Cart
ColorWhite
Door TypeSliding Door
SeriesCore
Number of Drawers3
Wheel TypeRubber, 4 Swivel Casters, 2 with Brakes
Number of Shelves6
Material1/2" HDPE, 1/8" PETG, 3/16" ABS
DescriptionCore DX Cart with Sliding Door
Package Quantity1
Manufacturers Part Number53375
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee