Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB3172626

MPN #: T90253T

Tape Logic® #53 Natural Rubber Tape, 2" x 110 Yds., 2.1 Mil, Tan - Pkg Qty 36

Product Description
Provides the most consistent, reliable box closure and the most aggressive adhesive of any tape.

Features:
  • Natural Rubber Carton Sealing Tape provides the most consistent reliable box closure and the most aggressive adhesive of any pressure-sensitive tape
  • Natural Rubber quickly penetrates and grips corrugated saving "rub down" time
  • Moisture resistant tape tolerates humid and damp conditions
  • Natural Rubber Tape has the largest application temperature range 0° - 150° F
  • Polypropylene film backing


PRICE
$450.00  Sold in packages of 36 / $12.50 ea

This product will be restocked soon

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length110 yd
Width2 in
Thickness2.1 mil
Core Size3 in

Product Details

TypeNatural Rubber Tape
ColorTan
Application Temperature Range0-150 °F
Tape DutyRegular
MaterialPolypropylene
Package Quantity36
DescriptionNatural Rubber Tape
Manufacturers Part NumberT90253T
BrandTape Logic