Features:
- Stronger than masking tape
- Easy application - just tear and apply by hand
- No water or dispensers needed
- Write directly on tape
- Seals securely under a wide range of temperature and humidity conditions
- Natural white tape
Weights & Dimensions
| Length | 60 yd |
| Width | 2 in |
| Thickness | 8 mil |
| Tensile Strength | 45 |
| Core Size | 3 in |
Product Details
| Type | Flatback Tape |
| Color | White |
| Series | 5400 |
| Tape Duty | Light |
| Material | Paper |
| Description | Flatback Tape |
| Package Quantity | 24 |
| Manufacturers Part Number | T9475400 |
| Brand | Tape Logic |