Rust-Oleum 5300 System <250 Voc Water-Based Epoxy Safety Yellow 248280 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
An exceptional polyamine-cured water-based epoxy coating that provides a hard finish and protection. Provides excellent resistance to chemicals, abrasion, and corrosion. Can be applied to damp surfaces for minimal downtime. Excellent adhesion. Durable high gloss finish. Safety yellow finish.
PRICE
$339.90 Sold in packages of 2 / $169.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Type | Liquid |
| Size Type | Can |
| Finish | Semi-Gloss |
| Package Quantity | 2 |
| Description | 5300 System <250 VOC Water-Based Epoxy |
| Color | Yellow |
| Manufacturers Part Number | 248280 |
| Brand | Rust-Oleum |