Sani-Lav® 5318 Wall Mount Scrub With 8" OC Holes Only
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 5318 Wall Mount Scrub With 8" OC Holes Only
Constructed from welded 14-gauge type 304 stainless steel. The front, bottom and back are formed from a single sheet with a rolled rim on front and sides. Exposed surfaces have a blended uniform satin finish. Includes Strainer with Basket and Wall Mounting Brackets.
Constructed from welded 14-gauge type 304 stainless steel. The front, bottom and back are formed from a single sheet with a rolled rim on front and sides. Exposed surfaces have a blended uniform satin finish. Includes Strainer with Basket and Wall Mounting Brackets.
PRICE
$1,295.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 21 in |
| Depth | 22 in |
| Compartment Length | 23 in |
| Compartment Width | 16 in |
| Compartment Depth | 10.5 in |
| Weight | 44 lbs |
| Backsplash Height | 9 in |
| Steel Gauge | 16 ga |
Product Details
| Stainless Series | 304 |
| Number of Compartments | 1 |
| Manufacturers Part Number | 5318 |
| Faucet Holes | 1 |
| Brand | Sani-Lav |
Compliance & Certifications
| NSF Certified | NSFANSI Standard 2 Food Equipment |