Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zebra

Model # :WBB986281

MPN #: 05319GS06407

Zebra 5319 High Perforated Wax Ribbons, 2-1/2"W x 244'L, 1/2" Core, 12 Rolls/Case

Product Description
These best-in-class, performance wax ribbons are formulated for high-quality printing on both Zebra coated and uncoated paper facestocks. They offer unmatched printing for both visible light and infrared scannability. These ribbons ensure excellent performance on tough-to-print uncoated and uneven tag stocks, including Tyvek®. The ribbons are UL recognized and CSA components acceptable when used with Zebra approved labels.

PRICE
$76.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
76.95
Buy 3 units - 5 units
74.95Save $2.00 (3%)
Buy 6+ units
70.95Save $6.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length74 m
Width64 mm
Weight2 lbs
Core Size1/2 in

Product Details

Rolls per Case12
ColorBlack
Series5319
For Use WithDesk Top Printers
Rolls per Carton48
MaterialWax
DescriptionTabletop 5319 Wax Ribbons
Package Quantity12
Manufacturers Part Number05319GS06407
Printer TypeDesk Top Printers
BrandZebra

Compliance & Certifications

CertificationsCSA, UL