Zebra 3200 Wax & Resin Ribbons, 2-1/2"W x 244'L, 1/2" Core, Black, 12 Rolls/Case
Write a Review
|
Questions & Answers (0)
Product Description
The ribbons have a special ink formulation for use with Zebra thermal transfer printers. They provide outstanding barcode print quality. The ribbons are chemical-resistant when printed on Zebra papers and synthetic label stocks. Smear- and scratch-resistant, these ribbons offer excellent staying power and durability in a harsh environment. The ribbons are UL recognized and CSA component acceptable when used with Zebra approved labels.
PRICE
$70.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 244 ft |
| Width | 64 mm |
| Weight | 2 lbs |
| Core Size | 1/2 in |
Product Details
| Rolls per Case | 12 |
| Color | Black |
| Series | 3200 |
| Rolls per Carton | 12 |
| Material | Wax & Resin |
| Description | Desktop 3200 Wax/Resin Ribbons |
| Package Quantity | 12 |
| Manufacturers Part Number | 03200GS06407 |
| Printer Type | 4" Desk Top Printers |
| Brand | Zebra |
Compliance & Certifications
| Certifications | CSA, UL |