Sani-Lav® 531A-0.5 Wall Mount Scrub Sink With AC Powered Sensor, Low-Flow 0.5 GPM
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 531A-0.5 Model 531A With Flow Rate Of 0.5 GPM
Seamless welded construction of 14 gauge type 304 stainless steel with a 1-1/2" roll rim on front and sides. Exposed surfaces have a uniformed satin finish. Includes AC Powered 6" Gooseneck Faucet with Aerator, Strainer with Basket, Wall Mounting Bracket.
Seamless welded construction of 14 gauge type 304 stainless steel with a 1-1/2" roll rim on front and sides. Exposed surfaces have a uniformed satin finish. Includes AC Powered 6" Gooseneck Faucet with Aerator, Strainer with Basket, Wall Mounting Bracket.
PRICE
$2,389.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 25 in |
| Depth | 19-1/2 in |
| Height | 27-1/2 in |
| Compartment Length | 23 in |
| Compartment Width | 16 in |
| Compartment Depth | 10-1/2 in |
| Weight | 53 lbs |
| Backsplash Height | 9 in |
| Steel Gauge | 16 ga |
Product Details
| Flow Rate | 0.5 gal/min |
| Stainless Series | 304 |
| Number of Compartments | 1 |
| Manufacturers Part Number | 531A-0.5 |
| Faucet Holes | 1 |
| Brand | Sani-Lav |
Compliance & Certifications
| NSF Certified | NSFANSI 372 low-lead and NSFANSI Standard 2 Food Equipment |