Sani-Lav® 531F1-0.5 Floor Mount Scrub Sink With Single Foot Pedal Valve, Low-Flow 0.5 GPM
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 531F1-0.5 Model 531F1 With Flow Rate Of 0.5 GPM
Seamless welded construction of 14 gauge type 304 stainless steel with a 1-1/2" roll rim on front and sides. Exposed surfaces have a uniformed satin finish. Includes (1) Leg Assembly Set, (4) Washers and Nuts for Connection Sink to Leg Assembly Set, (1) Single Foot Pedal Valves (Bottom Mount) Mfr. No. 106L, (1) Swivel Gooseneck Spout with Aerator Mfr. No. 2003L, (1) Strainer Assembly with Basket Mfr. No. 1010, (1) Connecting Tubes for Valve to Spout Connection Mfr. No. 1007L, (2) Fittings, Brass, 3/8" Male Compression and 3/8" Male NPT Mfr. No. 1008L and (1) Mixing Check Valve Mfr. No 201L.
Seamless welded construction of 14 gauge type 304 stainless steel with a 1-1/2" roll rim on front and sides. Exposed surfaces have a uniformed satin finish. Includes (1) Leg Assembly Set, (4) Washers and Nuts for Connection Sink to Leg Assembly Set, (1) Single Foot Pedal Valves (Bottom Mount) Mfr. No. 106L, (1) Swivel Gooseneck Spout with Aerator Mfr. No. 2003L, (1) Strainer Assembly with Basket Mfr. No. 1010, (1) Connecting Tubes for Valve to Spout Connection Mfr. No. 1007L, (2) Fittings, Brass, 3/8" Male Compression and 3/8" Male NPT Mfr. No. 1008L and (1) Mixing Check Valve Mfr. No 201L.
PRICE
$2,335.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 25 in |
| Depth | 19-1/2 in |
| Height | 46-1/2 in |
| Compartment Length | 23 in |
| Compartment Width | 16 in |
| Compartment Depth | 10-1/2 in |
| Weight | 69 lbs |
| Backsplash Height | 9 in |
| Steel Gauge | 16 ga |
Product Details
| Flow Rate | 0.5 gal/min |
| Stainless Series | 304 |
| Number of Compartments | 1 |
| Manufacturers Part Number | 531F1-0.5 |
| Faucet Holes | 1 |
| Brand | Sani-Lav |
Compliance & Certifications
| NSF Certified | NSFANSI 372 low-lead and NSFANSI Standard 2 Food Equipment |