Sani-Lav® 56FSL-0.5 3-Person Floor Mount Wash-Station, Double Foot Pedal Valves, 0.5 GPM
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 56FSL-0.5 Model 56FSL With Flow Rate Of 0.5 GPM
Constructed from 16-gauge type 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Includes Leg Assembly Set, (3) Double Foot Pedal Valves, (3) Swivel Gooseneck Spout with Aerators, (3) Connecting Tubes and Fittings for Valve to Spout Connection, (1) Strainer Assembly with Basket.
Constructed from 16-gauge type 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Includes Leg Assembly Set, (3) Double Foot Pedal Valves, (3) Swivel Gooseneck Spout with Aerators, (3) Connecting Tubes and Fittings for Valve to Spout Connection, (1) Strainer Assembly with Basket.
PRICE
$3,699.99
1
1
Expected on or around 09/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 64 in |
| Width | 25 in |
| Height | 45 in |
| Weight | 109 lbs |
| Basin Depth | 8 in |
| Backsplash Height | 10 in |
| Basin Length | 60 in |
| Basin Width | 16-1/2 in |
| Gauge | 16 ga |
Product Details
| Flow Rate | 0.5 gal/min |
| Type | Pedestal Wash Station |
| Color | Silver |
| Number of Stations | 3 |
| Mounting Location | Floor |
| Material | 304 Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 56FSL-0.5 |
| Faucet Holes | 1 |
| Handle Style | Foot Pedal |
| Brand | Sani-Lav |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | No |
| NSF Certified | Yes |