Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3231115

MPN #: 54FK2.5

Sani-Lav® Floor Mount Wash Station, Double Knee Pedal Valves, 0.5 GPM, Flow Rate

Product Description
Certified NSF/ANSI Standard 2 Food Equipment and NSF/ANSI 372 low-lead. Constructed from welded #16 gauge type 304 stainless steel. The front, bottom and back are formed from a single sheet with a rolled rim on front and sides. Exposed surfaces have a blended uniform satin finish. Specially designed knee valves provide easy access to working parts without disconnecting mount or plumbing.

Quick Specs:
  • Outside Dimensions 40" x 20" x 45" High
  • Inside Bowl Size 37" x 16-1/2" x 8" Deep
  • Back Splash Height 10"
  • Water Activation Double Knee Pedal Valve
  • Flow Rate 2 GPM
  • Inlet Connections 3/8" Male Compression
  • Strainer 1-1/2" dia. slip-joint connection
  • Drain Opening 2"


PRICE
$3,669.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width20 in
Height45 in
Weight75.7 lbs
Basin Depth8 in
Backsplash Height10 in
Basin Length37 in
Basin Width16-1/2 in
Gauge16 ga

Product Details

Flow Rate0.5 gal/min
TypeFloor Mount Wash Station
ColorSilver
Number of Stations2
Mounting LocationFloor
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part Number54FK2.5
Faucet Holes2
Handle StyleKnee Pedal
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo
NSF CertifiedYes