Sani-Lav® 532F Wall Mount Scrub Sink With Faucet
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 532F Wall Mount Scrub Sink With Faucet
Seamless welded construction of 14 gauge type 304 stainless steel with a 1-1/2" roll rim on front and sides. Exposed surfaces have a uniformed satin finish. Includes Swivel Gooseneck Faucet with Aerator, Wrist Blade Handles, Strainer with Basket, Wall Mounting Bracket.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 532F-0.5, Global Item # B2159236
Seamless welded construction of 14 gauge type 304 stainless steel with a 1-1/2" roll rim on front and sides. Exposed surfaces have a uniformed satin finish. Includes Swivel Gooseneck Faucet with Aerator, Wrist Blade Handles, Strainer with Basket, Wall Mounting Bracket.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 532F-0.5, Global Item # B2159236
PRICE
$2,179.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 31 in |
| Depth | 19-1/2 in |
| Height | 19-1/2 in |
| Compartment Length | 23 in |
| Compartment Width | 16 in |
| Compartment Depth | 10-1/2 in |
| Weight | 57 lbs |
| Backsplash Height | 9 in |
| Faucet Centers | 8 in |
| Steel Gauge | 16 ga |
Product Details
| Flow Rate | 2 gal/min |
| Stainless Series | 304 |
| Number of Compartments | 1 |
| Manufacturers Part Number | 532F |
| Faucet Holes | 2 |
| Brand | Sani-Lav |
Compliance & Certifications
| NSF Certified | NSFANSI 372 low-lead and NSFANSI Standard 2 Food Equipment |