Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Speakman

Model # :WBB685766

MPN #: SC-5812-RCP

Speakman SC-5812-RCP Commander® Service Sink Faucet, Lever Handles

Product Description
The Speakman Commander® service sink faucet line provides facilities with high quality and reliable brass faucets. Ideal for janitorial closets, utility sinks, and other maintenance applications, the SC-5812-RCP gooseneck faucet features a cast brass body & nozzle with 3/4 hose thread and pail hook and rough chrome plated brass finish. The SC-5812-RCP was designed for through the wall installations on 8 centers. The faucet's threaded brass wall flanges provide for a +/- adjustments up to 1/8. Speakman Commander service sink faucets feature 1/4 turn ceramic cartridges and a brass top brace assembly. Wall flanges and mounting screws are provided with the SC-5812-RCP. The SC-5812-RCP meets ASME A112.18.1/CSA B125.1 and ASSE-1001.

PRICE
$145.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inlet Connection1/2 FNPT in
CentersAdj. 7-3/4 - 8-1/4 in
Spout Reach9 in

Product Details

Vacuum BreakerYes
ColorSilver
Spout Type3/4" Hose End
Gallons per Minute1.5 gal/min
Mounting LocationWall
MaterialSolid Brass
Valve TypeCeramic Disc
Manufacturers Part NumberSC-5812-RCP
Faucet Holes2
Handle StyleLever
CollectionCommander®
BrandSpeakman

Compliance & Certifications

CertificationsASME A112.18.1 / CSA B125.1, ASSE 1001
Lead Free CompliantNo
ADA CompliantYes