Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3231009

MPN #: U1818

Sani-Lav® Floor Mount Sink with 8" OC Holes Only, Flow Rate of 2 GPM, 14 Gauge

Product Description
Certified NSF/ANSI Standard 2 Food Equipment Built to last using 14-gauge, type 304 stainless steel. Seamless welded construction with a 1-1/2" rolled rim on front and sides. Exposed surfaces have a uniformed satin finish.

Features:
  • Outside Dimensions 21" x 21-1/2" x 45-1/2" High
  • Inside Bowl Size 18" x 18" x 12" Deep
  • Back Splash Height 8"
  • Faucet Mounting Center 8"
  • Faucet Mounting Holes 7/8"
  • Drain Opening 3-1/2"
  • Finish Satin Strainer Basket Type
Includes:
  • (1) Sink Bowl – Model U1818
  • (1) Leg assembly set
  • (4) Washers and nuts for connecting sink to leg assembly set
  • (1) Strainer assembly with basket – Model 1011


PRICE
$1,885.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width21-1/2 in
Height45-1/2 in
Weight59.8 lbs
Basin Depth12 in
Backsplash Height8 in
Basin Length18 in
Basin Width18 in
Gauge14 ga

Product Details

Flow Rate2 gal/min
TypeWash Sink
ColorSilver
Number of Stations1
Mounting LocationFloor
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part NumberU1818
Faucet Holes1
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo
NSF CertifiedYes