Sani-Lav® 532FS Floor Mount Scrub Sink With Double Foot Pedal Valve
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 532FS Floor Mount Scrub Sink With Single Foot Pedal Valve
Seamless welded construction of 14 gauge type 304 stainless steel with a 1-1/2" roll rim on front and sides. Exposed surfaces have a uniformed satin finish. Includes (1) Leg Assembly Set, (4) Washers and Nuts for Connection Sink to Leg Assembly Set, (1) Double Foot Pedal Valves (Bottom Mount) Mfr. No. 105L, (1) Swivel Gooseneck Spout with Aerator Mfr. No. 2003L, (1) Connecting Tubes for Valve to Spout Connection Mfr. No. 1007L, (2) Fittings, Brass, 3/8" Male Compression and 3/8" Male NPT Mfr. No. 1008L, (1) Strainer Assembly with Basket Mfr. No. 1010.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 532FS-0.5, Global Item # B2159170
Seamless welded construction of 14 gauge type 304 stainless steel with a 1-1/2" roll rim on front and sides. Exposed surfaces have a uniformed satin finish. Includes (1) Leg Assembly Set, (4) Washers and Nuts for Connection Sink to Leg Assembly Set, (1) Double Foot Pedal Valves (Bottom Mount) Mfr. No. 105L, (1) Swivel Gooseneck Spout with Aerator Mfr. No. 2003L, (1) Connecting Tubes for Valve to Spout Connection Mfr. No. 1007L, (2) Fittings, Brass, 3/8" Male Compression and 3/8" Male NPT Mfr. No. 1008L, (1) Strainer Assembly with Basket Mfr. No. 1010.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 532FS-0.5, Global Item # B2159170
PRICE
$2,595.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 31 in |
| Depth | 19-1/2 in |
| Height | 46-1/2 in |
| Compartment Length | 28 in |
| Compartment Width | 16 in |
| Compartment Depth | 10-1/2 in |
| Weight | 78 lbs |
| Backsplash Height | 9 in |
| Steel Gauge | 16 ga |
Product Details
| Flow Rate | 2 gal/min |
| Stainless Series | 304 |
| Number of Compartments | 1 |
| Manufacturers Part Number | 532FS |
| Faucet Holes | 1 |
| Brand | Sani-Lav |
Compliance & Certifications
| NSF Certified | NSFANSI 372 low-lead and NSFANSI Standard 2 Food Equipment |