Button Socket Cap Screw, M6 x 1.00 x 12mm, Class 12.9, Steel, Black Oxide, FT, UNC, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Cylindrical head with a rounded top. Allen/Hex Keys are used to drive the screw.
PRICE
$8.70
7
7
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 mm |
| Size | M6 x 1.0 |
| Head | Button Socket |
| Thread | Coarse in |
| Unit of Measurement | Metric |
Product Details
| Drive Type | Allen |
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | Alloy Steel |
| Description | Socket Cap Screw |
| Package Quantity | 100 |
| Manufacturers Part Number | 535068 |
| Full or Partial Thread | Full |
| Grade | Grade 12.9 |
| Brand | Brighton-Best |
Compliance & Certifications
| Certifications | ISO 7380 |