Vikan 53743 Overhead Brush- Medium, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This medium-bristled Clean-In-Place (CIP) brush is great for cleaning overhead pipes when used with a telescopic handle. The firm bristles of this brush are great in moist environments. The neck is adjustable to be used a different angles.
PRICE
$65.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/4 in |
| Depth | 20-1/2 in |
| Height | 2-39/64 in |
| Weight | 0.8 lbs |
Product Details
| Color | Blue |
| Temperature Range | 250 °F |
| Material | Steel/Polypropylene |
| Description | Medium Overhead Brush |
| Manufacturers Part Number | 53743 |
| Brand | Vikan |
| Bristle Material | Polyester |
Warranty
| Warranty | Product |
Compliance & Certifications
| Certifications | Not FDA Compliant |