Vega 53pc Bit & Hand Driver Set, Gunmetal Grey, S2 Modified Steel
Write a Review
|
Questions & Answers (0)
Product Description
Made from S2 modified shock resistant steel for professional performance and durability. Proprietary precision CNC machined tips for excellent fit in fastener recess. Heavy Duty metal storage case.
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Size | Various in |
Product Details
| Type | Driver Bit |
| Drive | 1/4" |
| Finish | Gunmetal Grey |
| Material | S2 Modified Steel |
| Package Quantity | 53 |
| Description | Bit & Hand Driver Set |
| Shank Type | Hex |
| Manufacturers Part Number | VSH53A |
| Tip Type | Various |
| Brand | Vega |