Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eclipse

Model # :WBB1929995

MPN #: 800-048

Eclipse 800-048 - Security Bit Kit - 33 piece

Product Description
​

Features:
  • 5/64 in., 3/32 in., 7/64 in., 1/8 in. 9/64 in., 5/32 in., 3/16 in., 1/4 in
  • T8H, T10H, T15H, T20H, T25H, T27, HT30H, T35H, T40H
  • #4, #6, #8, #10
  • #6, #8, #10
  • #1, #2, #3, #4
  • #1, #2, #3


PRICE
$15.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeVarious in

Product Details

TypeSecurity Bit
MaterialS2 Alloy Steel
Package Quantity33
DescriptionSecurity Bit Kit
Shank TypeHex
Manufacturers Part Number800-048
Tip TypeVarious
BrandEclipse