Justrite 54 Gal. Acid Cabinet, Self-Close, 1 Door, 23-1/4"W x 34"D x 65"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Slimline styled cabinets are ideal for areas with limited floor space or they can be used to expand current storage conditions. Slimline and Deep Slimline Cabinets for Corrosives are designed for the storage of corrosive liquids with galvanized steel SpillSlope™ shelves and bottom sump that are equipped with polyethylene trays to contain drips and leaks of aggressive chemicals. Trays can be removed for easy cleaning. Specially-formulated all-epoxy powder coat paint finish provides increased chemical resistance. Trilingual Haz-Alert™ "ACID" label on front door makes identification easy. They have all the same quality features as Justrite's flammable cabinets, including: double-wall construction, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self-latching doors with U-Loc™ padlockable handle and leveling feet. Includes a limited warranty of 10 years.
PRICE
$3,242.93
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/4 in |
| Depth | 34 in |
| Height | 65 in |
| Weight | 302 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 3 |
| Door Type | Self Close |
| Material | Steel |
| Number of Shelves | 3 |
| Construction Type | Assembled |
| Manufacturers Part Number | 895422 |
| Brand | Justrite |
| Type | Acid Corrosive Cabinet |
| Shelf Capacity | 350 lbs |
| Color | Blue |
| Series | Sure-Grip EX |
| Handle Type | Recessed |
| Style | Slimline |
| Capacity | 54 gal |
| Number of Doors | 1 |
| Package Quantity | 1 |
| Number of Compartments | 4 |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | FM, NFPA 30, NFPA 1 |