Nexel
Model # :WBP54CX2
Nexel® Chrome Post 54"H Leveler Installed - 2 Pack
|
Questions & Answers (0)
Product Description
Nexel® P54C Chrome Post 54"H Leveler Inserted - 2 Pack
Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1" increments. Includes factory installed floor levelers and plastic top caps. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well. NSF approved. Limited one year warranty in dry application and usage. Set of 2.
Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1" increments. Includes factory installed floor levelers and plastic top caps. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well. NSF approved. Limited one year warranty in dry application and usage. Set of 2.
PRICE
$16.25
1
1
Backordered, expected around 01/05/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 54 in |
| Diameter | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Stationary |
| Finish | Chrome |
| Material | Steel |
| Package Quantity | 2 |
| Color | Chrome |
| Manufacturers Part Number | P54CX2 |
| Brand | Nexel |