Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hunter Fan

Model # :WBB2255835

MPN #: 59273

Hunter Fan 54" Key Biscayne Ceiling Fan with Light 59273 - Onyx Bengal

Product Description
Hunter Fan 54" Key Biscayne Ceiling Fan with Light 59273 - Onyx Bengal

Clean lines and maritime style bring the Key Biscayne to life. The fan is outfitted with a blade finish reminiscent of aged beachwood, rustic weathered finishes, and a lantern-style light kit. The design brings a nautical feel to any room of your house. This casual fan is damp-rated for moist conditions in covered porches or sunrooms.

Features:
  • WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don't.
  • Reversible motor allows you to change the direction of your fan from downdraft mode during the summer to updraft mode during the winter.
  • 13 degree blade pitch optimized to ensure ideal air movement and peak performance.
  • Included pull chain allows for quick and easy on/off and speed adjustments.
  • Includes integrated light kit with Cased White glass.
  • Two 14W Standard Medium Base CFL bulbs included.


PRICE
$299.99

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height10-1/2 in
Weight29.4 lbs
Fan Diameter54 in
Downrod Length2 in

Product Details

CFM4170 CFM
Wet/Damp/Dry RatingDamp
ColorWhite
Number of Speeds3
Amperage0.381 A
SeriesKey Biscayne
Hertz60 Hz
Number of Blades5
Blade Color FamilyFresh White / Natural Wood
StyleOutdoor
Voltage120 V
IncludesMotor, 5 Blades, 2 Downrod, Integrated Light Kit, 2 Bulbs
Phase1
Manufacturers Part Number59273
Blade Pitch13
BrandHunter Fan

Warranty

WarrantyLimited Lifetime on the motor