Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233278

MPN #: 71500125

Flextur™ 54" Mobile Bin Cart, Black

Product Description
Flextur™ 54" Mobile Bin Cart features 3" swivel locking casters, 500lb capacity, and two 14-gauge Metal Pegboard Panels. This sturdy matte black powder coated Mobile Bin Cart is well equipped for maintenance departments and general use for storage and organization. A complete line of Flextur™ Mobile Tool Board Accessories – available separately or in kits – allows for full customization. American Made in Dalton, Ohio U.S.A.

Features:
  • Mobile storage
  • Place contents right where you need it
  • Organization, increased efficiency
54" Mobile Bin Cart Includes:
  • 54" Mobile Tool Board Cart
  • 3" x 5" Bins (4)
  • 4" x 8" Bins (4)
  • 7" x 10" Bins (4)
  • 10" x 12" Bins (4)


PRICE
$1,025.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth22-1/2 in
Height54 in
Weight110 lbs

Product Details

ColorBlack
StyleMobile
Capacity500
FinishPowder Coated
MaterialSteel
Package Quantity1
Manufacturers Part Number71500125
BrandFlextur

Warranty

Warranty1