Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233083

MPN #: 79209570

Flextur™ 4 Panel Mobile Tool Board, 35"W x 78"H, Black

Product Description
Flextur™ 14-gauge Metal Pegboard / Mobile Tool Board Workstation features 3" swivel locking casters, 900lb capacity, and four 14-gauge panels – one on the front and one on the back. This sturdy, matte black powder-coated Mobile Workstation keeps all tools within reach while allowing for easy mobility. The 4-Panel Mobile Tool Board includes four 14-gauge Tool Board Panels covering the entire cart on both sides. It is compatible with a wide range of Flextur™ Mobile Tool Board Accessories, including bins, trays, and hooks – ideal for organizing hardware, parts, tools, and paperwork. A complete line of Flextur™ Accessories – available separately or in kits – allows for full customization. American Made in Dalton, Ohio U.S.A.

4-Panel Mobile Tool Board Includes:
  • Base Kit (1)
  • 73" Vertical Posts (2)
  • 36"H x 32"W 14-gauge steel Flextur™
  • Metal Tool Board (4)


PRICE
$2,415.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35 in
Depth32 in
Height78 in
Weight160 lbs

Product Details

ColorBlack
StyleMobile
Capacity900
FinishPowder Coated
MaterialSteel
Package Quantity1
Manufacturers Part Number79209570
BrandFlextur

Warranty

Warranty1