Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233221

MPN #: 71500042

Flextur™ 54" Mobile Tool Board, Black

Product Description
Flextur™ 14-gauge Metal Pegboard / Mobile Tool Board Workstation features 3" swivel locking casters, 500lb capacity, and two 14-gauge panels – one on the front and one on the back. This sturdy, matte black powder coated Mobile Workstation keeps all tools within reach while allowing for easy mobility. The 2-Panel Mobile Tool Board includes two 14-gauge Tool Board Panels covering half of the cart on both sides. It is compatible with a wide range of Flextur™ Mobile Tool Board Accessories, including bins, trays, and hooks – ideal for organizing hardware, parts, tools, and paperwork. A complete line of Flextur™ Accessories – available separately or in kits – allows for full customization. American Made in Dalton, Ohio U.S.A.

22-1/2" x 54" Mobile Tool Board Includes:
  • Base Kit (1)
  • Vertical Posts (2)
  • 22"W x 32"H 14-gauge steel Flextur™ Metal Tool Board Panels (2)


PRICE
$625.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth22-1/2 in
Height54 in
Weight63 lbs

Product Details

ColorBlack
StyleMobile
Capacity500
FinishPowder Coated
MaterialSteel
Package Quantity1
Manufacturers Part Number71500042
BrandFlextur

Warranty

Warranty1