Valley Craft® Round-Peg Pegboard End Panel For Modular A-Frame Bin Cart, 30" x 55", Blue
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft's Circle Peg Pegboard End Panel for Blue Modular A-Frame Cart features heavy duty steel construction and when combined with standard hooks provides additional storage space to hang tools. Optional end panels can add up to 3,000 square inches (25 square feet) of additional space per panel and change the configuration to either a T-frame (1 panel) or H-Frame (2 panels).
Made In USA
Made In USA
PRICE
$335.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 1 in |
| Height | 55 in |
| Weight | 33 lbs |
Product Details
| Assembly Required | No |
| Type | Pegboard |
| Material | Steel |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | F89536B |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |