Features:
- A clearly noticeable "OPENED" message appears on the box as soon as the tape is detached
- Features consecutive numbers marked every 9" to differentiate shipments
Weights & Dimensions
| Length | 60 yd |
| Width | 2 in |
| Thickness | 2.5 mil |
| Core Size | 3 in |
Product Details
| Type | Printed Security Tape |
| Package Quantity | 36 |
| Description | Printed Secure Tape Roll |
| Color | Blue |
| Series | T90160BE |
| Manufacturers Part Number | T90160BE |
| Brand | Tape Logic |