Features:
- 90° angle head allows flexibility in tight areas
- Built-in air regulator
- Includes 1/4" and 6 mm collets
Weights & Dimensions
| Length | 4-7/8 |
| Weight | 1 lbs |
| Collet Size | 1/4 |
Product Details
| RPM | 22500 rpm |
| CFM | 22 CFM |
| Horsepower | 0.3 HP |
| Color | Red/Black |
| Tool Type | Die Grinder |
| Pressure | 90 psi |
| Max PSI | 90 psi |
| Material | Aluminum/Composite Over-Sleeve |
| Description | Air Angle Die Grinder |
| Package Quantity | 1 |
| Manufacturers Part Number | 8941108751 |
| Free Speed | 22500 rpm |
| Exhaust | Rear |
| Brand | Chicago Pneumatic |
Warranty
| Warranty | 1 yr |