Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700153

MPN #: 302B

Ingersoll Rand Air Angle Die Grinder, 1/4" Air Inlet, 20000 RPM, .33 HP

Product Description
For ultimate performance, the 302B die grinder is the perfect choice. This powerful angle die grinder features a composite grip for superior ergonomics and comfort, and can be used in various applications including porting, weld breaking, de-burring, polishing and grinding.

Features:
  • Powerful motor delivers 0.33 HP (0.25 kW) and 20,000 rpm free speed.
  • Durable ball-bearing construction improves balance, reduces vibration, and ensures a longer life.
  • Built-in lubricating wick increases angle gear life.
  • Lightweight, durable, ergonomic composite housing protects tool from cold air and offers greater operator comfort.
  • Integral safety-lock throttle lever prevents accidental start up.
  • Rear exhaust directs air away from the operator.
  • Piped-away exhaust kit optional




PRICE
$155.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.93 in
Weight1 lbs
Min Hose Size3/8 in

Product Details

RPM20000 rpm
CFM23 CFM
Horsepower0.33 HP
Air Inlet Thread Size (NPT)1/4" in
StyleRight Angle
AnvilStandard
DescriptionAir Angle Die Grinder
Package Quantity1
Manufacturers Part Number302B
Output42739 BTU
Noise Output90 dBA
Free Speed20000 rpm
ExhaustRear
BrandIngersoll Rand