5443300 24X36 Galv. Flat Shelf
Metro® Super Erecta Flat Galvanized Solid Shelf, 36"W x 24"D
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
Product Details
| Assembly Required | No |
| Type | Wire Shelf |
| Shelf Type | Flat Solid |
| Shelf Capacity | 800 lbs |
| Finish | Galvanized |
| Color | Silver |
| Manufacturers Part Number | 2436FG |
| Brand | Metro |
Related Products
Nexel® S1872SZ Solid Galvanized Shelf 72"W x 18"D Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Solid Galvanized steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display and storage of small equipment and instruments. NSF approved for wet or dry use. Features: 18 Gauge Raised lip surrounding the edge of each shelf to prevent spills from overflowing Open styling to allow shelves to be reached from all sides ...
Nexel® S1860SZ Solid Galvanized Shelf 60"W x 18"D Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Solid Galvanized steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display and storage of small equipment and instruments. NSF approved for wet or dry use. Features: 18 Gauge Raised lip surrounding the edge of each shelf to prevent spills from overflowing Open styling to allow shelves to be reached from all sides ...
Nexel® S1836SZ Solid Galvanized Shelf 36"W x 18"D Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Solid Galvanized steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display and storage of small equipment and instruments. NSF approved for wet or dry use. Features: 18 Gauge Raised lip surrounding the edge of each shelf to prevent spills from overflowing Open styling to allow shelves to be reached from all sides ...
Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Solid Galvanized steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display and storage of small equipment and instruments. NSF approved for wet or dry use. Features: 18 Gauge Raised lip surrounding the edge of each shelf to prevent spills from overflowing Open styling to allow shelves to be reached from all sides Includes 1 shelf and 4 shelf clips Shelves easily ...
All polymer corrosion proof shelving constructed of advanced polymers and Type 304 stainless corners. Shelves adjust in 1" increments. One-piece solid mats offer maximum spill retention and are ideal to protect items on the bottom shelf from dirt or backsplashes from cleaning floors. Lifetime warranty against rust and corrosion. Shelf mats include built-in Microban antimicrobial product protection to keep the product "cleaner between cleanings".