5489000 5 Polyurethane Caster-Gray
Metro® 5" Stem Caster, Polyurethane, Swivel
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Assembly Required | No |
| Manufacturers Part Number | 5MP-NB |
| Type | Caster |
| Material | Steel |
| Color | Silver |
| Brand | Metro |
Related Products
Metro 5" Plated stem casters with high modulus donut wheel treads for MetroMax industrial plastic shelving racks. For use with either polymer or steel MetroMax stem caster posts. Promotes easy cleaning by allowing shelving units to be moved easily for access to floors and walls. Create a cart to efficiently move supplies throughout a facility or campus. Plated caster horns and hardware. Bumper included with each caster. 5" diameter high modulus donut wheel tread with 1-1/4" face. Material - Heavy gauge cold rolled steel nickel plated horn, advantage high modulus gray thermoplastic rubber ...
This heavy duty, easy rolling, well built, long lasting caster fits all Snap-Loc Dolly System products and is the perfect replacement caster for upgrading other dollies and carts. The Snap-Loc Dolly System is the easiest, fastest and safest way to move more in less time! THE PROBLEM: Cheap dollies have junky casters that don't roll well, break often causing valuable items to dangerously fall and waste your time and money. THE SOLUTION: The Snap-Loc Dolly has high capacity smooth rolling casters, is USA made to last a lifetime, offers E-Track Strap cargo anchoring with Push-Panel Bars that ...
Ideal for use with steel carts and trucks. This caster kit provides 1200 lb overall capacity for heavy-duty applications. Includes 2 swivel casters with brakes, 2 rigid casters and hardware for easy replacement. 1 Year Limited Warranty. Hardware Included: (16) Qty Hex Head Bolts 5/16"-18 x 3/4" (16) Qty Lock Washers
Metro 5" Polymer stem casters with polyurethane wheel treads for MetroMax industrial plastic shelving racks. Innovative polymer stem casters offer corrosion resistance and enhanced durability. For use with either polymer or steel MetroMax stem caster posts. Appropriate for all medium-duty mobile applications. Not suitable for cart wash and autoclave applications. All-polymer horn, stainless axle, and hardware. Bumper included with each caster. 5" diameter polyurethane flat wheel tread with 1-1/4" face. Material - Nylon horn with nickel plated cold rolled steel stem & stainless steel ...
Metro 5" Cart-washable stem casters with polyurethane wheel treads for Super Erecta industrial wire shelving racks. For use with Metro Super Erecta SiteSelect Posts. Promotes easy cleaning by allowing shelving units to be moved easily for access to floors and walls. Create a cart to efficiently move supplies throughout a facility or campus. Stainless horn, axle, and stem with sealed bearings appropriate for cart-washable applications. Bumper included with each caster. 5" diameter polyurethane flat wheel tread with 1-1/4" face. Material - Stainless steel horn, polyurethane flat tread, ...