Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB2210334

MPN #: SLAC4SP

Snap-Loc™ Caster for Snap-Loc Dolly SLAC4SP - Swivel 4" Casters

Product Description
This heavy duty, easy rolling, well built, long lasting caster fits all Snap-Loc Dolly System products and is the perfect replacement caster for upgrading other dollies and carts. The Snap-Loc Dolly System is the easiest, fastest and safest way to move more in less time! THE PROBLEM: Cheap dollies have junky casters that don't roll well, break often causing valuable items to dangerously fall and waste your time and money. THE SOLUTION: The Snap-Loc Dolly has high capacity smooth rolling casters, is USA made to last a lifetime, offers E-Track Strap cargo anchoring with Push-Panel Bars that transform to move everything with ease! You're going to love it! Dolly System also coordinates with the Snap-Loc E-Track Single System to secure cargo and items on pickups, trucks, trailers, racks, walls, floors, ceilings and more!

  • EASY ROLLING: Precession ball-bearing, 4 inch solid thermoplastic non-marking caster wheel for use on hard surfaces and sensitive softer flooring. 360 degree swivel.
  • HEAVY DUTY BUILT TO LAST: Industrial rated thick steel zinc plated construction resistant to most contaminants/weather. Tough, hard, smooth wheel for super-duty maximum capacity.
  • VERSATILE SOLUTIONS: Slotted top plate fits industry standard 2-3/8 x 3-5/8 inch. Bolt hole slots 1-3/4 x 2-7/8 inch on center. Great replacement on 4 wheel dolly carts, platform trucks, panel carts.


  • PRICE
    $16.25

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length4 in
    Width2-3/8 in
    Height5 in
    Weight Capacity375 lbs
    Weight2 lbs
    Wheel Diameter4 in

    Product Details

    ColorSilver
    Caster TypeSwivel
    Wheel TypeSwivel, Solid Thermoplastic Rubber
    MaterialThermoplastic Rubber, Steel
    Package Quantity1
    Manufacturers Part NumberSLAC4SP
    BrandSnap-Loc

    Warranty

    Warranty90 days