Metro Swivel Stem Caster 5M-NB. Can be used with all Metro shelf units. Donut Bumper sold separately.
Metro® 5" Stem Caster, Rubber, Swivel
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 5 in |
| Weight Capacity | 200 lbs |
Product Details
| Assembly Required | No |
| Type | Caster |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | 5M-NB |
| Brand | Metro |
Related Products
Quantum Millenia™ Shelving is extremely versatile and suitable for wet, humid, and/or dry environments. Can be used in industries and applications such as food service, healthcare, supermarkets, walk-in coolers, and many more. Quantum Millenia™ Shelving guaranties a premium storage option. The system combines easy clean and cost-efficient technologies, multi-functional design and lifetime limited warranty against rust and corrosion. Its polymer composition makes it resistant to abrasive chemicals and salt water. Quantum Millenia™Caster Kit, includes: set of (4) swivel ...
Caster Kit for the Flat Shelf Carts. Rubbermaid replacement part reference number: 3485097 Replacement part fits Rubbermaid FG450088BEIG , FG450089BEIG , FG450500BEIG , FG452088BLA , FG452089BLA , FG452500BEIG , FG452589BLA , FG1869451 and FG450027BLA Includes mounting hardware (24 each ¼" – 14x 1" Phillips Head Screws) Made of Thermo-Plastic Rubber Wheel color = gray Hub color = black Diameter = 5" Tread width = .88" Kit includes 2 swivel and 2 rigid casters Wheels are non-marking Plate =3.625"x2.5" with 4 holes Overall height = 5.81" 125 lb min load capacity Zinc plated Slot spacing - ...
Metro 5" Plated stem casters with high modulus donut wheel treads for MetroMax industrial plastic shelving racks. For use with either polymer or steel MetroMax stem caster posts. Promotes easy cleaning by allowing shelving units to be moved easily for access to floors and walls. Create a cart to efficiently move supplies throughout a facility or campus. Plated caster horns and hardware. Bumper included with each caster. 5" diameter high modulus donut wheel tread with 1-1/4" face. Material - Heavy gauge cold rolled steel nickel plated horn, advantage high modulus gray thermoplastic rubber ...
Polymer/stainless steel total-guard stem casters are designed to provide excellent corrosion protection and moisture resistance for laboratory and clinical environments. Non-marking thermoplastic elastomer (TPE) tread (70 shore) is quieter and more shock absorbent than a traditional polyurethane (TPU) tread. Total lock brake mechanism locks the wheel and swivel simultaneously. Best Uses: Best tread for high humidity controlled environments Excellent corrosion resistance Excellent chemical resistance Best option for aquatic facilities (environments with high salt exposure) Best option for ...
Metro 5" Plated stem casters with resilient rubber wheel treads for MetroMax industrial plastic shelving racks. For use with either polymer or steel MetroMax stem caster posts. Promotes easy cleaning by allowing shelving units to be moved easily for access to floors and walls. Create a cart to efficiently move supplies throughout a facility or campus. Plated caster horns and hardware. Bumper included with each caster. 5" diameter resilient, flat wheel tread with 1-1/4" face. Material - Heavy gauge cold rolled steel zinc plated horn, solid soft black rubber flat tread.