Quantum Millenia Caster Kit, Set Of 4 Swivel Polymer Casters, Donut Bumper and Stem Adapter
Write a Review
|
Questions & Answers (0)
Product Description
Quantum Millenia Shelving is extremely versatile and suitable for wet, humid, and/or dry environments. Can be used in industries and applications such as food service, healthcare, supermarkets, walk-in coolers, and many more. Quantum Millenia Shelving guaranties a premium storage option. The system combines easy clean and cost-efficient technologies, multi-functional design and lifetime limited warranty against rust and corrosion. Its polymer composition makes it resistant to abrasive chemicals and salt water.
Quantum MilleniaCaster Kit, includes: set of (4) swivel polymer casters, (2) with break, donut bumper and stem adapter
Quantum MilleniaCaster Kit, includes: set of (4) swivel polymer casters, (2) with break, donut bumper and stem adapter
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 5 in |
| Height | 10 in |
| Weight | 10 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Caster Type | Swivel |
| For Use With | Suitable to be used in wet, humid, or dry environments and applications |
| Finish | Gray |
| Material | Polymer |
| Package Quantity | 1 |
| Manufacturers Part Number | QPPSC-5S |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | Lifetime Limited |