Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB2159289

MPN #: 54FSL-0.5

Sani-Lav® 54FSL-0.5 2-Person Floor Mount Wash-Station W/Double Foot Pedal Valves, 0.5 GPM

Product Description
SANI-LAV 54FSL-0.5 Model 54FSL With Flow Rate Of 0.5 GPM

Constructed from 16-gauge 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Includes Leg Assembly Set, (2) Double Foot Pedal Valves, (2) Swivel Gooseneck Spout with Aerators, (2) Connecting Tubes and Fittings for Valve to Spout Connection, (1) Strainer Assembly with Basket.

PRICE
$2,879.99

1
1
Expected on or around 09/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44 in
Width25 in
Height45 in
Weight86 lbs
Basin Depth8 in
Backsplash Height10 in
Basin Length40 in
Basin Width16-1/2 in
Gauge16 ga

Product Details

Flow Rate0.5 gal/min
TypePedestal Wash Station
ColorSilver
Number of Stations2
Mounting LocationFloor
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part Number54FSL-0.5
Faucet Holes1
Handle StyleFoot Pedal
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo
NSF CertifiedYes