Sani-Lav® 54FSL 2-Person Floor Mount Wash-Station W/Double Foot Pedal Valves
|
Questions & Answers (0)
Product Description
SANI-LAV 54FSL 2-Person Floor Mount Wash-Station W/Double Foot Pedal Valves
Constructed from 16-gauge 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Includes Leg Assembly Set, (2) Double Foot Pedal Valves, (2) Swivel Gooseneck Spout with Aerators, (2) Connecting Tubes and Fittings for Valve to Spout Connection, (1) Strainer Assembly with Basket.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 54FSL-0.5, Global Item # B2159289
Constructed from 16-gauge 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Includes Leg Assembly Set, (2) Double Foot Pedal Valves, (2) Swivel Gooseneck Spout with Aerators, (2) Connecting Tubes and Fittings for Valve to Spout Connection, (1) Strainer Assembly with Basket.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 54FSL-0.5, Global Item # B2159289
PRICE
$3,415.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 25 in |
| Height | 45 in |
| Weight | 86 lbs |
| Basin Depth | 8 in |
| Backsplash Height | 10 in |
| Basin Length | 40 in |
| Basin Width | 16-1/2 in |
| Gauge | 16 ga |
Product Details
| Flow Rate | 2 gal/min |
| Type | Pedestal Wash Station |
| Color | Silver |
| Number of Stations | 2 |
| Mounting Location | Floor |
| Material | 304 Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 54FSL |
| Faucet Holes | 1 |
| Handle Style | Foot Pedal |
| Brand | Sani-Lav |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | No |
| NSF Certified | Yes |