Plastic jaws firmly grip mop head. Allows quick mop changes. Ideal for 5" wide headband mops.
Rubbermaid® 54" Gripper Clamp Fiberglass Handle, Yellow/Black - FGH245000000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$41.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Width | 1 in |
| Handle Length | 54 |
Product Details
| Type | Clamp |
| Handle Material | Fiberglass |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | FGH245000000 |
| Brand | Rubbermaid |