Libman Commercial 18" Premium Clamp Window Squeegee - 1060 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Easy change blade: no screws to unscrew, saving time. Accepts both 12" and 18" blade base refills (sold separately). High quality stainless steel and blade rubber. Effortless and error free lightweight operation, resulting in streak-free surface. Friction fits into any tapered or telescopic handle. 18" squeegee.
PRICE
$162.00 Sold in packages of 12 / $13.50 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 18 in |
| Depth | 1-1/2 in |
| Weight | 0.5 lbs |
| Cleaning Width | 18 in |
Product Details
| Handle Material | Stainless Steel |
| Type | Window Squeegee |
| Color | Silver |
| Style | Premium Clamp |
| Material | Stainless/Rubber |
| Description | Premium Clamp Window Squeegee |
| Package Quantity | 12 |
| Manufacturers Part Number | 1060 |
| Brand | Libman Commercial |