Bristles effectively move fine and coarse dirt and debris from both rough and smooth surfaces. Rugged corn fill is stitched multiple times for durability. Heavy-duty, thickly lacquered wood handle minimizes the potential for cracking and splintering.
Rubbermaid® Corn-Fill Angle Broom, Lacquered Pine Handle, Brown - FG637300BRN
|
Questions & Answers (0)
Product Description
PRICE
$15.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 8 in |
| Weight | 0.7 lbs |
| Diameter | 1-1/2 in |
Product Details
| Type | Traditional Broom |
| Handle Material | Lacquered Pine |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | FG637300BRN |
| Brand | Rubbermaid |
| Bristle Material | Corn |