Easy-change, side-gate design allows you to quickly slide mop heads on or off. Adjustable thumb wheel enables stress-free, tight and secure clamp down. Solvent- and acid-resistant frame enables use with all commercial floor stripping agents.
Rubbermaid® Commercial Invader Fiberglass Side-Gate Wet-Mop Handle, 54", Gray/Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$52.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Width | 1 in |
| Weight | 1 lbs |
| Handle Length | 54 |
Product Details
| Type | Side Gate |
| Handle Material | Wood |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | FGH145000000 |
| Brand | Rubbermaid |