Genuine Joe Speed Change Mop Handle, Plastic, Yellow - GJO80160
Write a Review
|
Questions & Answers (0)
Product Description
Mop handle features a durable, polypropylene molded head that resists corrosion for long-lasting performance. Thumbwheel and side gate facilitate fast and easy changes. Wide head is designed to accommodate any size mop (sold separately).
See price in cart
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65 in |
| Diameter | 1 in |
| Handle Length | 60 |
Product Details
| Type | Quick Change |
| Handle Material | Fiberglass |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | GJO80160 |
| Brand | Genuine Joe |