Stanley 55-104 FatMax® Wrecking Bar, 36" Long
Write a Review
|
Questions & Answers (0)
Product Description
Stanley® 55-104, FatMax® Wrecking Bar, 36" Long
Forged one-piece steel construction for increased strength and durability. Tri-lobe design for increased strength and durability. Forged recesses in bar for better grip. Yellow powder-coated body for high visibility and provides corrosion resistance. Tear shaped, beveled nail slot specifically for pulling nails. Nail slot on claw ends with beveled edges for pulling nails and prying. Both claw ends are polished. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
PRICE
$21.25
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Head Width (1) | 1-3/4 in |
Product Details
| Manufacturers Part Number | 55-104 |
| Type | Wrecking Bar |
| Color | Yellow |
| Brand | Stanley |