Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Action Pump

Model # :WBB623189

MPN #: IBC-DRM-8A2M

55 Gal. IBC Hose Kit for 2" Bung, Aluminum Nozzle

Product Description
55 gallon drum Dispensing Hose Kit. Dispenses up to 8 GPM through 8' PVC discharge hose and Aluminum dispensing nozzle. Camlocks on both ends of hose for quick disconnects.

Wetted material: Aluminum, PVC, Polypropylene, Viton. Included: Aluminum, dispensing nozzle, 8' PVC hose, 2" male NPS adapter, 3 gaskets.

PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Height6 in
Weight6 lbs
Thread2 NPS (Male) in
Discharge Spout Diameter1 in

Product Details

Assembly RequiredNo
TypeDispensing Hose / Nozzle
Accessory TypeContainer Hose
For Use With15, 30 or 55 Gallon
Temperature Range40 - 120 °F
MaterialPVC, Aluminum, Viton
Manufacturers Part NumberIBC-DRM-8A2M
Dispensing Rate10 GPM
BrandAction Pump