Liquidynamics™ MA-70 Heavy Duty Gear Oil Hand Drum Pump
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty gear oil hand pump designed to fit 5, 15, 30 and 55 gallon containers. Comes complete with 2" bung adapter, telescoping suction pipe, 6' nylon reinforced discharge hose, ball shutoff valve and curved discharge spout. Approx. 4 strokes/quart.
PRICE
$529.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 8 lbs |
| Suction Tube Dimension | 1-1/2 x 44 in |
| Thread | 2 NPT (Male) in |
| Discharge Spout Diameter | 1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Lever |
| Body Material | Aluminum |
| Color | Gold |
| Stroke/Gpm/Revolution | Stroke |
| Style | Fits 5, 15, 30 & 55 Gal. Drums |
| Material | Aluminum |
| Wetted Material | Aluminum, PVC & Steel |
| Manufacturers Part Number | 30200 |
| Pump Type | Lever |
| Dispensing Rate | 1 Qt. per 4 Strokes |
| Dispensing Rate Per Stroke | 6 to 8 Oz. Per Stroke |
| Product Type | Pump |
| Brand | Liquidynamics |