Global Industrial
Model # :T9F986966
Global Industrial Stainless Steel Drum 55 Gallon Open Head with Lid
|
Questions & Answers (0)
Product Description
Global Industrial OPEN HEAD STAINLESS STEEL DRUM
Stainless Steel Drums outperform conventional Steel Drums in Corrosion Resistance and Reusability.
Stainless steel drums are perfect when purity and compatibility of materials is important. Drum is constructed of Type 304-2B polished stainless steel that is designed specifically for use with food products, pharmaceuticals, chemicals, water storage and other corrosive product applications. UN rated.
Open Head Stainless Steel Drum features a 16 gauge removable top, and an 18 gauge body and base. Drum has an EPDM "D" cover gasket and a 12 gauge carbon steel bolt ring with a 5/8" bolt.
Stainless Steel Drums outperform conventional Steel Drums in Corrosion Resistance and Reusability.
Stainless steel drums are perfect when purity and compatibility of materials is important. Drum is constructed of Type 304-2B polished stainless steel that is designed specifically for use with food products, pharmaceuticals, chemicals, water storage and other corrosive product applications. UN rated.
Open Head Stainless Steel Drum features a 16 gauge removable top, and an 18 gauge body and base. Drum has an EPDM "D" cover gasket and a 12 gauge carbon steel bolt ring with a 5/8" bolt.
PRICE
$819.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 33 in |
| Weight | 50 lbs |
| Diameter | 22-1/2 in |
Product Details
| Type | Open Head |
| Capacity | 55 gal |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | EPDM Gasket & Bolt Ring |
| Color | Silver |
| Manufacturers Part Number | 986966 |
| Brand | Global Industrial |
Compliance & Certifications
| UN Rating | 1A2/X440/S, 1A2/Y1.5/150 |