Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3229613

MPN #: CAN-BH-558-GALV

Vestil™ Galvanized Can Bag Holder For 55 Gallon Open Head Drum, 8" Opening Dia., Silver

Product Description
Have you had a difficult time keeping the bag secured in your trash receptacle? Does the bag continuously fall into the can itself, causing extra cleaning time? If so, the trash topper ring is just what you need! This ring is specifically designed to hold the bag in place around the can itself, while continuing to provide ample access for trash and debris to be placed within the drum.

Features:
  • 8" opening diameter
  • Fits fifty-five gallon open head drums
  • Minimizes exposure to rigid or sharp edges
  • Galvanized finish for increased durability


PRICE
$104.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-3/4 in
Height2-3/4 in
Weight4 lbs
Thickness2-3/4
Diameter24-3/4 in
Fits Drum Diameter55 in

Product Details

Assembly RequiredNo
TypeBag Holder
ColorSilver
StyleFor 55 Gallon Drums
Capacity55
MaterialSteel
Package Quantity1
Manufacturers Part NumberCAN-BH-558-GALV
BrandVestil