J&D 55" Panel Fan - Belt Drive - 230/460V - 1-1/2HP - 3PH - 28,600 CFM
Write a Review
|
Questions & Answers (0)
Product Description
J&D 55" Panel Fan - Belt Drive - 230/460V - 1-1/2HP - 3PH - 28,600 CFM
J&D Manufacturing's 50", 55" and 60" Panel Fans have a rugged x-frame mount with an efficient motor and a powerful balanced blade designed to create comfortable air velocity. The cushion-mounted maintenance-free bearings and heavy-duty automatic belt tensioning device make this fan one of the highest performing, lowest maintenance, greatest valued fans on the market!
J&D Manufacturing's 50", 55" and 60" Panel Fans have a rugged x-frame mount with an efficient motor and a powerful balanced blade designed to create comfortable air velocity. The cushion-mounted maintenance-free bearings and heavy-duty automatic belt tensioning device make this fan one of the highest performing, lowest maintenance, greatest valued fans on the market!
PRICE
$1,359.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fan Diameter | 55 in |
Product Details
| RPM | 578 rpm |
| CFM | 28600 CFM |
| Horsepower | 1-1/2 HP |
| Color | Metallic |
| Number of Speeds | 1 |
| Amperage | 4.5 / 2.2 A |
| Drive Type | Belt Drive |
| Hertz | 60 Hz |
| Fan Type | Panel Fan |
| Number of Blades | 3 |
| Motor Type | Totally Enclosed |
| Voltage | 208 / 230-460 V |
| Phase | 3 |
| Blade Type | Cast Aluminum |
| Manufacturers Part Number | VPX55CA31531 |
| Brand | J&D Manufacturing |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |