J&D 50" Panel Fan - Belt Drive - 115/230V - 1HP - 1PH - 23,200 CFM
Write a Review
|
Questions & Answers (0)
Product Description
J&D 50" Panel Fan - Belt Drive - 115/230V - 1HP - 1PH - 23,200 CFM
J&D Manufacturing's 50", 55" and 60" Panel Fans have a rugged x-frame mount with an efficient motor and a powerful balanced blade designed to create comfortable air velocity. The cushion-mounted maintenance-free bearings and heavy-duty automatic belt tensioning device make this fan one of the highest performing, lowest maintenance, greatest valued fans on the market!
J&D Manufacturing's 50", 55" and 60" Panel Fans have a rugged x-frame mount with an efficient motor and a powerful balanced blade designed to create comfortable air velocity. The cushion-mounted maintenance-free bearings and heavy-duty automatic belt tensioning device make this fan one of the highest performing, lowest maintenance, greatest valued fans on the market!
PRICE
$1,239.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40 in |
| Depth | 48 in |
| Height | 59 in |
| Weight | 149 lbs |
| Fan Diameter | 50 in |
Product Details
| RPM | 590 rpm |
| CFM | 23200 CFM |
| Horsepower | 1 HP |
| Color | Metallic |
| Number of Speeds | 1 |
| Amperage | 9.0 / 4.5 A |
| Drive Type | Belt Drive |
| Hertz | 60 Hz |
| Fan Type | Panel Fan |
| Number of Blades | 3 |
| Motor Type | Totally Enclosed |
| Voltage | 115 / 230 V |
| Phase | 1 |
| Blade Type | Cast Aluminum |
| Manufacturers Part Number | VPX50CA31011 |
| Brand | J&D Manufacturing |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |