36" Belt Drive Panel Fan
Write a Review
|
Questions & Answers (0)
Product Description
PANEL FANS
36 Belt Drive Fan
Helps cool off environments, keeps out insects and helps dry bedding on floors. Heavy duty galvanized 18 gauge steel with cast steel pulleys. Enclosed, maintenance free motors have sealed ball bearings for long life and automatic thermal overload protection. X-frame reinforced for strength and rigidity. 3 galvanized steel fan blades. UL listed. Fully Assembled. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
36 Belt Drive Fan
Helps cool off environments, keeps out insects and helps dry bedding on floors. Heavy duty galvanized 18 gauge steel with cast steel pulleys. Enclosed, maintenance free motors have sealed ball bearings for long life and automatic thermal overload protection. X-frame reinforced for strength and rigidity. 3 galvanized steel fan blades. UL listed. Fully Assembled. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
PRICE
$1,075.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 40-5/16 in |
| Depth | 17-3/8 in |
| Height | 40-5/16 in |
| Weight | 95 lbs |
| Fan Diameter | 36 in |
Product Details
| Assembly Required | No |
| RPM | 579 rpm |
| CFM | 11030 CFM |
| Horsepower | 1/2 HP |
| Color | Galvanized |
| Amperage | 6.60 / 3.30 A |
| Drive Type | Belt Drive |
| Hertz | 60 Hz |
| Motor Type | Totally Enclosed |
| Voltage | 115 / 230 V |
| CFM High | 11030 CFM |
| Phase | 1 |
| Description | Panel Fan |
| Manufacturers Part Number | VP36 |
| Indoor/Outdoor | Indoor |
| Brand | J&D Manufacturing |
Compliance & Certifications
| Certifications | UL, CUL |