Hein-Werner 55 Ton Shop Press W/ PA2000 Air Pump - HW93401
Write a Review
|
Questions & Answers (0)
Product Description
All welded frame is made in the USA and equipped with industrial grade hydraulics for the highest quality and years of trouble free service. Heavy duty steel welded construction. Excellent for bending, bonding or straightening applications. Pressure relief valve for overload protection. Dual stage release control valve. Multi-purpose bed for work height adjustment. Ideal for the removal or installation of gears, universal joint pulleys, and other press jobs. 14-7/8"D x 35-1/2"W Press bed. 6" Stroke. Two year limited manufacturers warranty.
PRICE
$8,099.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 56 in |
| Height | 79-1/8 in |
| Weight Capacity | 55 tons |
| Weight | 850 lbs |
| Low Height | 14 in |
| Max Height | 55-1/2 in |
Product Details
| Type | Hydraulic |
| Description | Shop Press W/Air Pump |
| Color | Blue |
| Manufacturers Part Number | HW93401 |
| Brand | Hein-Werner |
| Max Pressure | 55 Tons psi |